Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x FNPT SS Female Bulkhead Connector
Mfr # 4-4 GH2BZ-SS
Zoro # G6148527
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Adapter
- Tube Fitting Material Stainless Steel
- Pipe Fitting Connection Type CPI(TM) x FNPT
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Size (Fittings) 1/4" x 1/4"
Product Information
- Brand Parker
- MFR # 4-4 GH2BZ-SS
- Zoro # G6148527
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/4" |
Hex Size | 3/4 in |
Pipe Size | 1/4" |
Tube Size | 1/4 in |
Compression Thread Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 1/32 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Female Bulkhead Connector, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Bulkhead Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012SR)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- PARKER 1" A-LOK x MNPT 316 SS Male 90 Degree Elbow (16MSEL16N-316)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER 3/8" x 1/2" MNPT x CPI SS Male Connector (8-6 FBZ-SS)
- Parker Tube Fittings