Shop All Instrumentation Tube Fittings
Parker
1/4" CPI x 3/8" MNPT Brass Connector
Mfr # 4-6 FBZ-B
Zoro # G1314887
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SB75, ASTM B75
- Basic Pipe Fitting Material Metal
- Fitting Connection Type CPI(TM) x MNPT
- Pipe Size (Fittings) 3/8"
- Specific Fitting Shape Straight Adapter
Product Information
- Brand Parker
- MFR # 4-6 FBZ-B
- Zoro # G1314887
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 7/16" |
Length | 1.22" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 2 In. PVC 40 Inside Coupling (BFSC200-40)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- LEGEND VALVE 1-1/2" GALVANIZED TEE (352-157)
- PARKER 3/8" CPI 316 SS Bulkhead Union (6-6 WBZ-SS)
- PARKER 1/4" A-LOK x MNPT SS Male Connector (4MSC4N-316)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- PARKER 1/8" CPI x FNPT SS Female Connector (2-2 GBZ-SS)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Tee (4FRT2N-316)
- PARKER 3/4" x 1/2" A-LOK x MNPT 316 SS Male Connector (8MSC12N-316)
- Parker Instrumentation Tube Fittings