Shop All Instrumentation Tube Fittings
Parker
1/4" CPI Brass Ferrule
Mfr # 4 TZ-B
Zoro # G2520016
original price:
$4.49
14% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Ferrule
- Fitting Connection Type CPI(TM)
- Specific Fitting Shape Ferrule
- Tube Size 1/4 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 4 TZ-B
- Zoro # G2520016
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Details
Basic Pipe Fitting Shape | Ferrule |
Fitting Connection Type | CPI(TM) |
Specific Fitting Shape | Ferrule |
Basic Pipe Fitting Material | Metal |
Standards | ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360 |
Temp. Range | -40 Degrees to 400 Degrees F |
Specific Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | CPI(TM) |
Tube Fitting Material | Brass |
Item | Ferrule |
Compatible Fitting Connection Type | Compression |
Finish/Coating | Colorless Dry Lubricant |
Maximum Operating Temperature | 400 Degrees F |
Series | CPI(TM) |
Compatible Fitting Brands | Swagelok |
Minimum Operating Temperature | 40 Degrees F |
Fitting Material | Brass |
Connection Type | CPI(TM) |
Body Material | Brass |
Connection | Tube |
Material of Construction | Brass |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 3 x 2 in (222140)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- LEGRIS Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- PARKER 1/2" x 1/4" CPI x MNPT SS Male Connector (4-8 FBZ-SS)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- PARKER 3/4" CPI Brass Union Elbow (12-12 EBZ-B)
- PARKER 1/2" A-LOK 316 SS Cap (8BLEN8-316)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- Parker Instrumentation Tube Fittings