Shop All Compression Tube Fittings
Parker
1/4" Compression x MNPT Male Connector
Mfr # P4MC4
Zoro # G2389073
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Parker
- MFR # P4MC4
- Zoro # G2389073
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1" (77447)
- BOSHART Coupling Insert Galv 1-1/4 In (UNLCS-125)
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (9806-020)
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12816)
- PARKER Cap, Zinc Stl, CompxMale SAE, 1x1-7/16-12In (16 FNL-S)
- PARKER 5/16" Compression x MNPT Male 90 Degree Elbow (P5ME2)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- PARKER 1/4" Compression-Align Brass Union 50PK (62CA-4)
- PARKER Fitting, 1-5/32", Brass, Compression (VS169CA-6-8)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-16)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 5PK (BCU.1-8.5)
- Parker Tube Fittings