Shop All Compression Tube Fittings
Parker
1/4" Compression x 3/8" MNPT Brass Connector 10PK
Mfr # 68CA-4-6
Zoro # G2673553
product price: $46.59
/pk 10, $4.66/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 68CA-4-6
- Zoro # G2673553
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Thread Size B | 7/16-24 |
Hex Size | 11/16 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 3/8" |
Outside Dia. | .312" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 7/16-24, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI09)
- LEGEND VALVE 1/2 S541FL 1/4 TURN SILLCOCK (107-474)
- PARKER 1/2" Compression x 3/8" FNPT Connector (P6FC8)
- PARKER 3/8" Compression x MNPT Male Connector (P6MC6)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- Parker Compression Tube Fittings