Shop All Compression Tube Fittings
This Product is Discontinued
Parker
1/4" Compression Low Lead Brass Tube Support (Discontinued)
Mfr # 63NTA-4
Zoro # G3341791
This Product is Discontinued
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Support
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape Tube Support
Product Information
- Brand Parker
- MFR # 63NTA-4
- Zoro # G3341791
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Details
Item | Tube Support |
Tube Fitting Material | Low Lead Brass |
Specific Fitting Shape | Support |
Fitting Connection Type | Compression |
Specific Pipe Fitting Shape | Tube Support |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 650 psi |
Temp. Range | -65 Degrees to 200 Degrees F |
Basic Pipe Fitting Shape | Insert |
Pipe Fitting Connection Type | Compression |
Compatible Fitting Connection Type | Compression |
Description
Tube Support, Compatible Fitting Connection Type Compression, Specific Fitting Shape Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.