Shop All Compression Tube Fittings
Parker
1/4" Compression 90 Degree Elbow
Mfr # P4EU4
Zoro # G1515997
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Product Information
- Brand Parker
- MFR # P4EU4
- Zoro # G1515997
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 3/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Reducing Elbow, Series Fast & Tite, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Wall, Shower Head Assembly, Chrome, Wall (1244-002-001)
- HAWS In Wall Universal Mounting Plate (6700.4)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 50 psi (69D1B1M2U1-50)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- PARKER 3/16" Compression Viton Sleeve 10PK (60VLV-3)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- PARKER 1/4" Compression 316 SS Union Tee (4 JBU-SS)
- PARKER 3/8" Compression x MNPT SS Male Connector (6-6 FBU-SS)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- PARKER 3/8" Compression Union Tee (P6TU6)
- Parker Tube Fittings