Shop All Compression Tube Fittings
Parker
1/4" Compression 316 SS Union
Mfr # 4 HBU-SS
Zoro # G1754137
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Temp. Range -425 Degrees to 1200 Degrees F
Product Information
- Brand Parker
- MFR # 4 HBU-SS
- Zoro # G1754137
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Overall Length | 1 3/16 in |
Hex Size | 1/2 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-20 |
Length | 1.19" |
Thread Size | 7/16-20 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 7/16-20
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- GENOVA LASCO 220030BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 3 in L (P-2-3)
- APOLLO VALVES 1-1/2" FNPT Carbon Steel Ball Valve Inline (8950701)
- KOHLER Composed Wm Dc Single Supply (124C36-SANA-BL)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- Parker Compression Tube Fittings