Shop All Barbed Tube Fittings
Parker
1/4" Barb x Barb x MNPT Brass Branch Tee
Mfr # 232-6-4
Zoro # G1980553
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Product Information
- Brand Parker
- MFR # 232-6-4
- Zoro # G1980553
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/2 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Description
Branch Tee, Specific Fitting Shape Adapter Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1/4 in, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Black Pipe Sch 80 (90220)
- PARKER 0.17" Barb x 0.17" Barb x 1/16" MNPT Brass Branch Tee (232-4-1)
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose (4-4 B2HT2-SS)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-6)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-6HDPE)
- Parker Barbed Tube Fittings