Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK x 1/2" MNPT Brass Connector
Mfr # 4MSC8N-B
Zoro # G2473782
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 7/16-20
- Pipe Size - Pipe Fitting 1/2 in
- Temp. Range -40 Degrees to 400 Degrees F
- Tube Fitting Material Brass
- Pipe Fitting Connection Type A-LOK(R) x MNPT
Product Information
- Brand Parker
- MFR # 4MSC8N-B
- Zoro # G2473782
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 1/4 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 3/4 in |
Pipe Size | 1/2" |
Thread Size | 7/16" |
Length | 1.47" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 3,900 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- B & K VLV BOILER DRAIN MIP 3/4 (102-004NL)
- PARKER 3/16" A-LOK SS Front Ferrule (3FF3-316)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector (10MSC6N-B)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- Parker Tube Fittings