Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK SS Double Ferrule Nut
Mfr # 4NU4-316
Zoro # G1374581
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Fitting Connection Type A-LOK(R)
- Fitting Connection Type Compression
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Product Information
- Brand Parker
- MFR # 4NU4-316
- Zoro # G1374581
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Compatible Tube Outer Diameter | 1/4 in |
Thread Size | 7/16-20 |
Overall Length | 1/2 in |
Length | 0.50" |
Description
Double Ferrule Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1/2 in, Thread Size 7/16-20, Specific Fitting Shape Double Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 25FT L (ZUSA-HT-4953)
- KOHLER Cachet Nightlight Rl Qc Eb Toilet Seat (75796-RL-96)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- PARKER 5/8" A-LOK x 3/8" MNPT Brass Connector (10MSC6N-B)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 1/2" CPI 316 SS Union (8-8 HBZ-SS)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- Parker Tube Fittings