Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Plug
Mfr # 4BLEN4-B
Zoro # G1581185
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1/2 in
- Compression Thread Size 7/16-20
- Basic Pipe Fitting Shape Plug
- Specific Fitting Shape Plug
- Temp. Range -40 Degrees to 400 Degrees F
Product Information
- Brand Parker
- MFR # 4BLEN4-B
- Zoro # G1581185
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Fitting Thread Size | 7/16-20 |
Fitting Tube Size Outer Diameter | 1/4 in |
Thread Size | 7/16-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/4 in, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 3/4" FPT Carbon Steel Ball Valve (CSV-75)
- GROHE Grohsf 3.0 Pbv Rgh W Ss-Unv (35110000)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- ARROWHEAD BRASS Sillcock 1/2Fipx3/4 Loose Key (255LSLF)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-6 CBZ-SS)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- Parker Instrumentation Tube Fittings