Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK Brass Bulkhead Union
Mfr # 4BC4-B
Zoro # G3195972
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Basic Pipe Fitting Shape Union
- Pipe Fitting Connection Type A-LOK(R)
- Compression Thread Size 7/16 in
- Hex Size 5/8 in
Product Information
- Brand Parker
- MFR # 4BC4-B
- Zoro # G3195972
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16 in |
Hex Size | 5/8 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 2 9/32 in |
Thread Size B | 7/16-20 |
Thread Size | 7/16" |
Length | 1.69" |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands A-LOK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 4-1/2" 304 SS NIPPLE (304-187)
- KOHLER Corbelle Cowling Assy (1322938)
- THRIFCO PLUMBING 3/4 Brass Plug (9318093)
- LEGEND VALVE 3/4" X 12" CHROME NIPPLE (311-096CP)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- PARKER 1/4" CPI x MNPT SS Male Branch Tee (4-4-4 SBZ-SS)
- PARKER 3/4" A-LOK 316 SS Union (12SC12-316)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- Parker Tube Fittings