Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Front Ferrule
Mfr # 4FF4-316
Zoro # G0287472
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Basic Pipe Fitting Material Metal
- Fitting Connection Type A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Product Information
- Brand Parker
- MFR # 4FF4-316
- Zoro # G0287472
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/4 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- THRIFCO PLUMBING 40-F 3/8 Inch Brass Flare Cap 2/Pack (4401227)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket (BFA1015SFS)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC2N-316)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- PARKER 3/8" CPI 316 SS Cap (6 PNBZ-SS)
- PARKER 1/8" CPI SS Ferrule (2 TZ-SS)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- PARKER 1" A-LOK 316 SS Union Tee (16ET16-316)
- Parker Tube Fittings