Shop All Instrumentation Tube Fittings
Parker
1/4" A-LOK 316 SS Cap
Mfr # 4BLEN4-316
Zoro # G1336876
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Standards NACE, NORSOK
- Hex Size 1/2 in
- Pipe Fitting Connection Type A-LOK(R)
- Specific Pipe Fitting Shape Cap
Product Information
- Brand Parker
- MFR # 4BLEN4-316
- Zoro # G1336876
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in |
Compression Thread Size | 7/16-20 |
Fitting Tube Size Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
Thread Size | 7/16-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 7/16-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-20 Big Blue Filter Housing with Pressure Relief (PENTEK-HFPP-34-PR-20)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 3/8" A-LOK x MNPT 316 SS Tube End Male Adapter (6MA6N-316)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-06-06-SS)
- Parker Tube Fittings