Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector
Mfr # 6MTC8N-316
Zoro # G6143742
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 6600 psi
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Connector
- Pipe Size (Fittings) 3/8" x 1/2"
- Pipe Fitting Connection Type A-LOK(R) x MNPT
Product Information
- Brand Parker
- MFR # 6MTC8N-316
- Zoro # G6143742
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/2" |
Pipe Size | 1/2" |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 3/8 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 13/16 in |
Thread Size A | 9/16-20 |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI (15A.2)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- POWERS Internal Repair Kit (800310C)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass 90 Degree Elbow (10MSEL8N-B)
- PARKER 1/2" A-LOK x FNPT SS Female Connector (8FSC8N-316)
- PARKER 1/2" x 1/4" CPI x MNPT SS Male Connector (4-8 FBZ-SS)
- Parker Instrumentation Tube Fittings