Shop All Instrumentation Tube Fittings
Parker
1/2" x 3/8" A-LOK 316 SS Reducing Union
Mfr # 8RU6-316
Zoro # G1932147
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Union
- Specific Pipe Fitting Shape Reducing Union
- Basic Pipe Fitting Material Metal
- Hex Size 13/16 in
- Tube Size 1/2 in x 3/8 in
Product Information
- Brand Parker
- MFR # 8RU6-316
- Zoro # G1932147
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Tube Size | 1/2 in x 3/8 in |
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-20 |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 29/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 9/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Utility Sink, 17inx20in, Bone (11BN)
- THRIFCO PLUMBING 1 1/2 Quick Repair Coupling (6622034)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- PARKER Connector, Carbon Steel, A-LOKxM, 1/4In (4MSC4N-S)
- PARKER 5/16" x 1/4" A-LOK SS Reducing Union (5RU4-316)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- PARKER Connector, Carbon Stl, A-LOKxM, 3/8Inx1/2In (6MSC8N-S)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- PARKER 1/4" A-LOK 316 SS Front Ferrule (4FF4-316)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- Parker Tube Fittings