Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer
Mfr # 8TUR4-316
Zoro # G3247885
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x Tube Stub
- Basic Pipe Fitting Shape Reducer
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Specific Pipe Fitting Shape Reducer
- Temp. Range -425 Degrees to 1200 Degrees F
Product Information
- Brand Parker
- MFR # 8TUR4-316
- Zoro # G3247885
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 1/4 in x 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 13/16 in |
Thread Size B | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Length | 1.82" |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 7/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF20501)
- KOHLER Hinge, Cover (1100507-55)
- KOHLER Toilet Supply 1/2 W/Stop (7638-2MB)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 3/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL6N-316)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/8" CPI x FNPT SS Female Connector (2-2 GBZ-SS)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- Parker Instrumentation Tube Fittings