Shop All Industrial Hoses
Parker
1/2''-RED MPTII-300 PSI
Mfr # 7094-50304
Zoro # G710031179
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # 7094-50304
- Zoro # G710031179
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's MPT II Nonconductive Multipurpose Oil Resistant Hose provides excellent service across multiple applications. The hose is electrically nonconductive, protecting operators from electrical shock. The red cover is easily identified and is resistant to abrasion, oil and weathering to provide maximum performance. MPT II hose is available in long continuous lengths for efficient inventory management and maximum utility at cramped or hard to reach job sites. The hose is qualified with permanent crimp couplings for a safe and secure connection and is a versatile hose for many common industrial applications. Markets: - Agriculture - Construction - General Industrial Features/Benefits: - Tube: Black nitrile for oil compatibility and versatile service to 212 DegF. - Reinforcement: Multiple textile plies for strength and kink resistance. - Cover: Black or red chloroprene for abrasion, oil and weathering resistance. - Couplings: Qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Air - Oil - Mild chemicals - Water - Air compressors and pneumatic tools, including those subject to light oil mists for lubrication - Lubrication systems - General transfer Safety/Technical: - Design Factor 4:1 - Do not use with biodiesel, diesel fuel or gasoline. - Do not use in dry air applications typically, air systems that do not expose the tube of the hose to lubricating oil mist from the compressor. - The user must determine if the hose is suitable for applications subject to electrical hazard. Contact us for additional information. - Refer to CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3 HP, 48,115/230V, ODP, 3450 rpm (D13CPA1P4)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- CHAMPION PNEUMATIC Intake Manifold, Lp (P09669C)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- Parker Industrial Hoses