Shop All Stainless Steel Pipe Fittings
Parker
1/2" MNPT 316 SS Hex Long Nipple
Mfr # 8-8 MHLN-SS 2.0
Zoro # G0427472
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Hex Nipple
Product Information
- Brand Parker
- MFR # 8-8 MHLN-SS 2.0
- Zoro # G0427472
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 2.0 in |
Hex Size | 7/8 in |
Overall Length | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Description
Hex Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 6,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- MOEN Service Kit (104571)
- ASCO Rebuild Kit, for 3UK38 (C131208)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/4 in, Male SAE (4 HP5ON-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 3.0)
- PARKER 1/8" FNPT x MNPT SS Street 45 Degree Elbow (2-2 SVE-SS)
- PARKER 3/4" x 1/2" FNPT x MNPT 316 SS Reducing Adapter (12-8 RA-SS)
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- Parker Stainless Steel Pipe Fittings