Shop All Valve Accessories
Parker
1/2" FNPT SS Swivel Gauge Adapter
Mfr # SGB8M8F
Zoro # G2642017
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in FNPT x 1/2 in FNPT
- Body Material Stainless steel
- Temp. Range -65 Degrees to 500 Degrees F
- Length 2-39/64"
- Standards ANSI Class 2500
Product Information
- Brand Parker
- MFR # SGB8M8F
- Zoro # G2642017
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/2 in FNPT x 1/2 in FNPT |
Length | 2-39/64" |
Details
Item | Swivel Gauge Adapter |
Body Material | Stainless steel |
Temp. Range | -65 Degrees to 500 Degrees F |
Standards | ANSI Class 2500 |
Product Type | Swivel Gauge Adapter |
Operating Temperature - Maximum | 500 Degrees F |
Operating Temperature - Minimum | -65 Degrees F |
Material | Stainless Steel |
Description
Swivel Gauge Adapter, Product Type Swivel Gauge Adapter, Material Stainless Steel, Compatible with Series Not Applicable, Operating Temperature - Maximum 500 Degrees F, Operating Temperature - Minimum -65 Degrees F, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Standards ANSI Class 2500, Length 2-39/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve, Plastic, Black, Fits Kohler (1142714)
- GSW Hand Sink Z Bracket (HS-1217B)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- FLUIDMASTER Wax-Free Seal, Blue, Rubber (7530P8G)
- PARKER D03 Cover Plate (SPD2C1EN35)
- PARKER D05 Cover Plate (SPD3C1EN35)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110631)
- ZURN Repair Kit, 1/8 In. (RK18-860XL)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110617)
- ORBIT 1 in. D Tee (37121)
- SANITUBE Butterfly Valve Repair Kit, 1-Silicone S (TCBFSRK-250)
- Parker Valves