Shop All Quick-Disconnect Tube Fittings
This Product is Discontinued
Parker
1/2" FNPT Non-Spill Quick Coupler (Discontinued)
Mfr # PF-501-8FP
Zoro # G9470736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Coupler
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Series PF
Product Information
- Brand Parker
- MFR # PF-501-8FP
- Zoro # G9470736
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1 3/8 in |
Pipe Size (Fittings) | 1/2" |
Body Dia. | 1.88 in |
Length | 3.02 in |
Coupling Size | 1/2 in |
Overall Length | 3 1/32 in |
Description
Non-Spill Quick Coupler, Fitting Side A Connection Type FNPT, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 1/32 in, Specific Fitting Shape Coupler, Color Black, Compatible Tube Material Polypropylene, Hex Size 1 3/8 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PF
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.