Shop All Instrumentation Tube Fittings
Parker
1/2" CPI Brass Union
Mfr # 8-8 HBZ-B
Zoro # G0996861
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Fitting Connection Type CPI(TM) x CPI(TM)
- Hex Size 13/16 in
- Basic Pipe Fitting Shape Union
Product Information
- Brand Parker
- MFR # 8-8 HBZ-B
- Zoro # G0996861
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Compression Thread Size | 3/4 in |
Overall Length | 2 1/32 in |
Thread Size A | 3/4-20 |
Thread Size B | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Pipe Size | 3/4" |
Thread Size | 3/4" |
Length | 1.22" |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Thread Size B 3/4-20, Series CPI(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Hose Nozzles (VA200)
- DEARBORN BRASS W and O Ck Ul Chr 2 Hole Fp (K28)
- KOHLER Mastershower 72" Metal Shower Hose (8593-CP)
- ANVIL 3" x 2" Cast Iron 90 Degree Elbow Class 125 (0300016201)
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- PARKER 3/8" A-LOK x MNPT SS Male Branch Tee (6MBT6N-316)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- Parker Instrumentation Tube Fittings