Shop All Compression Tube Fittings
Parker
1/2" Compression x 5/8" FNPT Connector
Mfr # P10FC8
Zoro # G2497512
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # P10FC8
- Zoro # G2497512
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2 in |
Hex Size | 1 1/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 31/32 in |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G6-VF1200-2p-16998)
- KOHLER Awaken B90 Single-Function Showerhead (72422-CP)
- OATEY CPVC Cement, Heavy Duty, Gray, 32 oz. (31037)
- ZURN Elbow, 90 deg., Low Lead Brass, 1" Tube (QQE55GX)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER 1/2" Compression x MNPT SS Male Connector (8-8 FBU-SS)
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 5/16" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-5-4)
- PARKER Connector, Nylon, CompxF, 1/4Inx1/8In (N4FC2)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- Parker Compression Tube Fittings