Shop All Compression Tube Fittings
Parker
1/2" Compression Union Tee
Mfr # P8TU8
Zoro # G1322036
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards FDA Approved, NSF/ANSI 51
Product Information
- Brand Parker
- MFR # P8TU8
- Zoro # G1322036
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Overall Length | 2 15/16 in |
Description
Union Tee, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PRESS 1"" 90D ELBOW (PF 01647)
- ZORO SELECT Red Brass Plug, MNPT, 3" Pipe Size (2CFL2)
- GENOVA PRODUCTS IPEX 192891 Pipe Adapter, 1-1/2 in, FNPT x Hub, PVC, White, SCH 40 Schedule (PVC 00101 0800HA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 24/DC)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- PARKER Cap, 316 SS, Comp, 1/4In (4 FNL-SS)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER Compression Fitting, Nitrile, 3/8 (60VL-8)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- Parker Compression Tube Fittings