Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Union 10PK
Mfr # 62C-8
Zoro # G1639863
product price: $77.39
/pk 10, $7.74/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 62C-8
- Zoro # G1639863
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Hex Size | 11/16 in |
Thread Size B | 11/16-20 |
Thread Size A | 11/16-20 |
Description
Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Connector, Thread Size A 11/16-20, Thread Size B 11/16-20, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. Reducing Female Sweat Adapter (EPXFS341)
- DANIEL KRAUS Kraus KBU12 23 in. 16 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink with Noise Defend Soundproofing (KBU12)
- SOUTHLAND 1-1/2 In. Ground Joint Malleable Black Iron Union (521-707BG)
- SLOAN Bedpan Washer Wall Support (DV1001A)
- PARKER 1/2" Compression x FNPT 90 Degree Elbow (P8FE6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (269CA-6-4)
- PARKER 1/8" Compression x MNPT Brass Connector 25PK (68CA-2-2)
- PARKER 1/2" Compression Union Connector (P8UC8)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER Brass Metric Compression Fitting (0124 16 00)
- PARKER 1/2" Compression x FNPT Connector (P8FC8)
- Parker Tube Fittings