Shop All Compression Tube Fittings
Parker
1/2" Compression 316 SS Bite Ferrules
Mfr # 8 TU-SS
Zoro # G2860593
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 8 TU-SS
- Zoro # G2860593
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 7/16 in |
Details
Item | Bite Ferrules |
Tube Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Ferrule |
Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Ferrule |
Temp. Range | -425 Degrees To 1200 Degrees F |
Pipe Fitting Connection Type | Compression |
Standards | SAE J514 |
Basic Pipe Fitting Shape | Ferrule |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 1,200 Degrees F |
Material Grade | 316 |
Resistance Properties | Corrosion-Resistant |
System of Measurement | Imperial |
Series | Ferulok |
Minimum Operating Temperature | 425 Degrees F |
Compatible Fitting Connection Type | Male Flareless Bite |
Sub-Category | Ferrules |
Description
Bite Ferrules, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Male Flareless Bite, Minimum Operating Temperature 425 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (G150-A-AL)
- ZORO SELECT Cam and Groove Spool Adapter, 5", Aluminum (PLE19)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- KOHLER Aerator Kit (1290229-BN)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- PARKER 1/4" Compression Brass Union 10PK (62P-4)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- PARKER 5/16" Tube Brass Compression Nut & Sleeve 10PK (61PB-5)
- Parker Compression Tube Fittings