Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x MNPT Brass Connector
Mfr # 8MSC8N-B
Zoro # G1279101
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Hex Size 7/8 in
- Fitting Connection Type A-LOK(R) x MNPT
- Basic Pipe Fitting Shape Adapter
- Tube Size 1/2 in
Product Information
- Brand Parker
- MFR # 8MSC8N-B
- Zoro # G1279101
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Compression Thread Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/16 in |
Thread Size A | 3/4-20 |
Pipe Size | 1/2" |
Thread Size | 3/4" |
Length | 1.53" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 3,900 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hardware Kit (182633BL)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT3425JR)
- RINNAI Lp To Ng Conversion Kit For E110C/E100Cr (804000024)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1" (25371)
- PARKER 1/4" CPI x FNPT 316 SS Tube End Female Adapter (4-4 T2HG-SS)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 3/4" A-LOK 316 SS Cap (12BLEN12-316)
- Parker Instrumentation Tube Fittings