Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK x 3/8" MNPT Brass Connector
Mfr # 8MSC6N-B
Zoro # G2197727
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Pipe Fitting Shape Connector
- Standards ASME SB75, ASTM B75
- Temp. Range -40 Degrees to 400 Degrees F
- Pipe Size (Fittings) 3/8"
Product Information
- Brand Parker
- MFR # 8MSC6N-B
- Zoro # G2197727
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 3/4 in |
Hex Size | 13/16 in |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size A | 3/4-20 |
Pipe Size | 3/8" |
Thread Size | 3/4" |
Length | 1.31" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3133 12 21)
- ZORO SELECT 2" Socket Weld 316 SS Coupling (60FC111SW020)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 3/8" CPI Brass Single Ferrule Nut (6 BZ-B)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- PARKER 1/4" CPI x SAE SS Straight Thread Elbow (4-4 C5BZ-SS)
- PARKER 3/8" A-LOK 316 SS Union (6SC6-316)
- Parker Instrumentation Tube Fittings