Shop All Instrumentation Tube Fittings
Parker
1/2" A-LOK 316 SS Back Ferrule
Mfr # 8BF8-316
Zoro # G2874873
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Ferrule
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
- Pipe Fitting Connection Type A-LOK(R)
- Fitting Connection Type A-LOK(R)
- Tube Size 1/2 in
Product Information
- Brand Parker
- MFR # 8BF8-316
- Zoro # G2874873
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Description
Back Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- PARKER 3/4" A-LOK x FNPT 316 SS Female Connector (12FSC12N-316)
- PARKER Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSEL6N-S)
- PARKER 3/4" A-LOK x FNPT Brass Connector (12FSC12N-B)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- PARKER 3/4" CPI x FNPT Brass Connector (12-12 GBZ-B)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER 3/8" A-LOK 316 SS Front Ferrule (6FF6-316)
- Parker Instrumentation Tube Fittings