Shop All Instrumentation Tube Fittings
Parker
1/16" A-LOK SS Inverted Tube Nut
Mfr # 1 BZI-SS
Zoro # G6116853
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nut
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material Stainless Steel
- Tube Size 1/16 in
- Specific Pipe Fitting Shape Nut
Product Information
- Brand Parker
- MFR # 1 BZI-SS
- Zoro # G6116853
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/16 in |
Hex Size | 3/8 in |
Compression Thread Size | 1/16 in |
Thread Size | 1/16 |
Compatible Tube Outer Diameter | 1/16 in |
Overall Length | 3/8 in |
Description
Inverted Tube Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 16,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 3/8 in, Thread Size 1/16, Specific Fitting Shape Inverted Tube Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (465-240X)
- RUBBERWORX 5" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-500)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (20P100)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (200E4 000)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Branch Tee (4-4-2 SBZ-SS)
- PARKER 1/4" x 5/16" A-LOK x MNPT SS Male Straight Connector (5MSC4N-316)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 1/4" A-LOK Brass Plug (4BLEN4-B)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Elbow (8MSEL6N-B)
- PARKER 1/8" CPI Compression Brass Plug (2 FNZ-B)
- Parker Instrumentation Tube Fittings