Shop All Instrumentation Tube Fittings
Parker
1" A-LOK x MNPT 316 SS Male Connector
Mfr # 16MSC16N-316
Zoro # G1547856
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Hex Size 1 3/8 in
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Shape Adapter
- Tube Size 1 in
Product Information
- Brand Parker
- MFR # 16MSC16N-316
- Zoro # G1547856
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 3/8 in |
Pipe Size (Fittings) | 1" |
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 2 15/32 in |
Thread Size A | 1 5/16-20 |
Fitting Side B Pipe Size | 1 in |
Pipe Size | 1" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ03)
- DURAVIT Two-Piece Toilet Me By Starck Siphon Jet, 1.32 gpf, Siphon Jet, Elongated, White Alphin (2171010000)
- KOHLER Purist 18" Towel Bar (14435-BV)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- PARKER Elbow, 90, Carbon Steel, A-LOKxM, 1/4In (4MSEL4N-S)
- PARKER Tube End Adapter, SS, CPIxM, 3/8Inx1/4In (6-4 T2HF-SS)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- PARKER 1/2" A-LOK x MNPT Brass Branch Tee (8MBT8N-B)
- PARKER 1/2" A-LOK x MNPT SS Male Connector (8MSC8N-316)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- Parker Tube Fittings