Shop All Instrumentation Tube Fittings
Parker
1" A-LOK 316 SS Front Ferrule
Mfr # 16FF16-316
Zoro # G1130692
original price:
$12.15
10% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Front Ferrule
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1 in
- Fitting Connection Type A-LOK(R)
Product Information
- Brand Parker
- MFR # 16FF16-316
- Zoro # G1130692
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1 in |
Compatible Tube Outer Diameter | 1 in |
Description
Front Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" LONG TURN ST 90 ELBOW (450-082)
- GROHE Universal Diverter Manual (48008000)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- PARKER 1/2" CPI x FNPT SS Female Connector (8-8 GBZ-SS)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 5/8" A-LOK 316 SS Back Ferrule (10BF10-316)
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- Parker Instrumentation Tube Fittings