Shop All Instrumentation Tube Fittings
Parker
1" A-LOK 316 SS 90 Degree Elbow
Mfr # 16EE16-316
Zoro # G2306132
original price:
$181.99
21% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Shape Elbow
- Specific Fitting Shape 90 Degrees Elbow
Product Information
- Brand Parker
- MFR # 16EE16-316
- Zoro # G2306132
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1 3/8 in |
Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Thread Size B | 1 5/16-20 |
Overall Length | 1 15/16 in |
Thread Size A | 1 5/16-20 |
Description
Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 1 5/16-20, Thread Size B 1 5/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" Malleable Iron Reducer Class 150 (2WU72)
- ASCO Valve Rebuild Kit (302711)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- PARKER 1/16" A-LOK Brass Front Ferrule (1FF1-B)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector (2MSC2N-B)
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Connector (6MSC4N-316)
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In (4-4 X6HBZ6-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-16-16-SS)
- Parker Tube Fittings