Shop All Barbed Tube Fittings
Parker
0.17" x 0.096" Barb Brass Union Reducer
Mfr # 22-4-5/32
Zoro # G2536222
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 11/64 in x 3/32 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 1/4 in x 5/32 in
Product Information
- Brand Parker
- MFR # 22-4-5/32
- Zoro # G2536222
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in x 3/32 in |
Tube Size | 1/4 in x 5/32 in |
Tube Outside Dia. | 1/4 in x 5/32 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Overall Length | 23/32 in |
Description
Union Reducer, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 23/32 in, Specific Fitting Shape Straight Reducing Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Brass Cartridge Nut Only (C7281)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8215C073CSA)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- PARKER 1/2" Barbed 316 SS Port Connector (8PC8-316)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 1/4" Barb Brass Union 90 Degree Elbow (225-6-6)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- ELDON JAMES Tee, 3/16 In, Barbed, HDPE, PK10 (TO-3HDPE)
- Parker Tube Fittings