Shop All Barbed Tube Fittings
Parker
0.17" Barb x 1/4" Compress-Align Brass Union
Mfr # 22CA-4-4
Zoro # G1495067
original price:
$6.79
6% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Bulkhead Union
- Barb Size 11/64 in
- Fitting Connection Type Barbed x Compress-Align
- Tube Size 1/4 in
Product Information
- Brand Parker
- MFR # 22CA-4-4
- Zoro # G1495067
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 11/64 in |
Tube Size | 1/4 in |
Hex Size | 7/16 in |
Tube Outside Dia. | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Length | 1.15" |
Description
Union, Application Air, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Bulkhead Union, Series Double Barb, System of Measurement Imperial, Color Brass, Compatible Tube Material Polyethylene, Hex Size 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- RUVATI 17 x 16 x 2 inch thick End-Grain Acacia Butcher Block Solid Wood Large Cutting Board - RVA2445ACA (RVA2445ACA)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- LEGRIS Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- PARKER 0.377" Barb Brass Plug (20-8)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- PARKER 1/2" Barbed x Push-Lok 316 SS Adapter (8P2TU8-316)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass 90 Degree Elbow (L129HB-8-6)
- PARKER 1/4" Barb Brass Union 90 Degree Elbow (225-6-6)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- Parker Tube Fittings