Shop All Barbed Tube Fittings
Parker
0.096" Barb Brass Union
Mfr # 22-5/32
Zoro # G1010746
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Barb Size 5/32 in x 5/32 in
- Fitting Connection Type Barbed x Barbed
- Tube Size 5/32 in
Product Information
- Brand Parker
- MFR # 22-5/32
- Zoro # G1010746
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/32 in x 5/32 in |
Tube Size | 5/32 in |
Tube Outside Dia. | 5/32 in x 5/32 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
Overall Length | 19/32 in |
Fitting Side A Tube Inner Diameter | 3/32 in |
Description
Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/32 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Overall Length 19/32 in, Specific Fitting Shape Straight Connector, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass, Compatible Tube Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- HYDRA-ZORB Insulation Clamp, 3/4" OD x 1/2" Wall, 7-Series for Elastomeric (724075)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-CP)
- CHICAGO FAUCET Inlet Shank, Brass (748-002KJKABRBF)
- PARKER 0.17" Barb x 1/8" MNPT x 1/8" FNPT Brass Gauge Tee (228-4-2)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- Parker Barbed Tube Fittings