Shop All Compression Tube Fittings
Pargrip
Union Elbow, PFA, PTFE, ETFE, Comp, 3/8In
Mfr # GEC-6
Zoro # G0574427
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Pargrip
- MFR # GEC-6
- Zoro # G0574427
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Union Elbow, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape 90 Degrees Elbow, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (EBV200A)
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in (1/2 X 3/8 PTR-B)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Hot And Cold Water Inlet Faucet, Chrome plated (942-CP)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- PARGRIP Union Elbow, PFA, PTFE, ETFE, Comp, 1/2In (GEC-8)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/2In (GAMS-48)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/4In (GSC-12)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169CA-6-2)
- Pargrip Compression Tube Fittings