Shop All Compression Tube Fittings
Pargrip
Strt Reducer, PFA, Comp, 3/8In x 1/4In
Mfr # GSCR-64
Zoro # G0619561
original price:
$80.12
8% off
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in x 1/4 in
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Pargrip
- MFR # GSCR-64
- Zoro # G0619561
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 11/16 in |
Overall Length | 2 17/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Description
Straight Reducer, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 17/32 in, Specific Fitting Shape Straight Reducing Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- ANVIL Pipe Saddle, Socket Weld, 1 In (0766260103)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAFS-66)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/8In (GSC-6)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- PARKER 1/2" Compression-Align Brass Tube Nut 50PK (61CA-8)
- Pargrip Tube Fittings