Shop All Compression Tube Fittings
Pargrip
Strt Connector, PFA, PTFE, ETFE, Comp, 1/4In
Mfr # GSC-4
Zoro # G1252711
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape Connector
Product Information
- Brand Pargrip
- MFR # GSC-4
- Zoro # G1252711
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 2 9/16 in |
Hex Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Straight Connector, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 9/16 in, Specific Fitting Shape Straight Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" Solder Bronze Swing Check Valve (1509 1)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- SLOAN Sensor Assembly (EL3500A)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/2In (GTC-8)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAMS-88)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx1/4In (GAME-84)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- PARKER Fitting, 1-13/16", Brass, Compression (VS68CA-10-12)
- Pargrip Tube Fittings