Shop All Compression Tube Fittings
Pargrip
Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In
Mfr # GSC-8
Zoro # G0632983
original price:
$153.69
23% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards FDA Approved
Product Information
- Brand Pargrip
- MFR # GSC-8
- Zoro # G0632983
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Hex Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 3/4 in |
Description
Straight Connector, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Straight Connector, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- THRIFCO PLUMBING 1/2 Inch Brass Coupling (5318020)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2In (GAME-88)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/8In (GAMS-42)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/2In (GAMS-68)
- PARGRIP Nut Assembly, PFA, PTFE, ETFE, Comp, 1/2In (1202-0003)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- HAM-LET 15/64" LET-LOK 316 SS Back Ferrule (760LB-SS-6MM)
- Pargrip Tube Fittings