Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 3/8Inx1/2In
Mfr # GAFS-68
Zoro # G1777666
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Pargrip
- MFR # GAFS-68
- Zoro # G1777666
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 in |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/2" |
Description
Female Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Cartridge (A954878-0070A)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- KOHLER Back Flow Preventer (59787)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (155583-75)
- PARGRIP Reducing Elbow, 90, PFA, Comp, 1/2In x 1/4In (GECR-84)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAFS-64)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- PARGRIP Strt Reducer, PFA, Comp, 3/8In x 1/4In (GSCR-64)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/2In (GTC-8)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- Pargrip Tube Fittings