Shop All Compression Tube Fittings
Pargrip
Strt Adptr, PFA, Comp, 1/8Inx1/4In
Mfr # GAFS-24
Zoro # G0588865
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Pargrip
- MFR # GAFS-24
- Zoro # G0588865
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Hex Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Pipe Size | 1/4" |
Description
Female Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/4" Pipe Size (706201-04)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 3/8In (GTC-6)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAFS-64)
- PARKER Brass Metric Compression Fitting (0108 12 17)
- Pargrip Compression Tube Fittings