Shop All Compression Tube Fittings
Pargrip
Strt Adapter, PFA, Comp, 1/4Inx1/2In
Mfr # GAFS-48
Zoro # G0971056
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Pargrip
- MFR # GAFS-48
- Zoro # G0971056
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 1 3/16 in |
Overall Length | 2 3/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Pipe Size | 1/2" |
Description
Female Straight Adapter, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Hex Size 1 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- APOLLO VALVES Backflow Preventer Repair Kit (38204RK)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In (GAMS-44)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/8In (GTC-2)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/4In (GSC-12)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0604)
- Pargrip Compression Tube Fittings