Shop All Compression Tube Fittings
Pargrip
Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In
Mfr # GAME-46
Zoro # G0711365
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ETFE, PFA, PTFE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Pargrip
- MFR # GAME-46
- Zoro # G0711365
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Description
Elbow, 90 Degrees, Application Chemicals, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Series Pargrip, System of Measurement Imperial, Standards FDA Approved, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve Assembly, Two-Way, 1cv, SS (262-02051)
- JONES STEPHENS 3/4" x 3/4" FIP x 24" PlumBite Push On Water Heater Connector (C77479LF)
- VIEGA Reducer (25956)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx1/8In (GAME-42)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/8In (GAMS-22)
- PARGRIP Strt Adapter, PFA, Comp, 1/4Inx1/2In (GAFS-48)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/2Inx1/4In (GAME-84)
- PARGRIP Strt Reducer, PFA, Comp, 1/4In x 1/8In (GSCR-42)
- PARGRIP Strt Reducer, PFA, Comp, 3/4In x 1/2In (GSCR-128)
- ZORO SELECT 1/4" Compression Low Lead Brass Union (700062-04)
- Pargrip Compression Tube Fittings