Shop All Disposable Gloves
Paramount
Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1 PK, Black
Mfr # XL
Zoro # G002002375
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Latex
- Palm Thickness 6 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Paramount
- MFR # XL
- Zoro # G002002375
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Black |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Multipurpose |
Series | Paramount100L |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Black/Yellow Belt (MS630-YW-BYD-75)
- PIP Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural (62-321PF/S)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-02-S)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- CONDOR Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Blue (21DL28)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (6015L)
- AMMEX Gloveworks, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- Paramount Gloves & Hand Protection