Shop All Cold Weather Caps, Hats & Liners
Paramount Apparel
Acrylic Knit Beanie Cap
Mfr # IK695 HX1
Zoro # G405443454
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Knit
- Length 0.7
- Color Navy
- Width 4
- Height 4
Product Information
- Brand Paramount Apparel
- MFR # IK695 HX1
- Zoro # G405443454
- UPC # 40077652306
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 0.7 |
Width | 4 |
Height | 4 |
Details
Material | Acrylic Knit |
Color | Navy |
Description
This economical, stylish cap is made from acrylic, which provides allthe warmth of wool without the itch. Tightly knit to keep its shape,wear after wear. Plenty of room to add your company logo. One sizefits every member on your crew. Specify color from drop down box above: black, forestgreen, heather gray or navy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Navy (1037)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PK12 (S15NAPN-10)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S DCT)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- N-FERNO BY ERGODYNE Knit Cap with Bump Cap, Universal, Black (6811ZI)
- POLAR PLUS Thermal Socks, Black, PK6 (SOX-MMH)
- TOUGH DUCK Neck Warmer, Black, Universal (i35716)
- Paramount Apparel Head Protection