Shop All Defrost Timers
Paragon
Timer, Defrost, 120V, SPDT Switch
Mfr # 8145-00
Zoro # G0521026
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Contact Type SPDT
- Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
- Defrost Time (Minutes) 4 to 110, 2 min Increments
Product Information
- Brand Paragon
- MFR # 8145-00
- Zoro # G0521026
- UPC # 662013124090
- Country of Origin Mexico
- Category Defrost Timers
Details
Item | Defrost Timer Control |
Voltage | 120V AC |
Amps | 40 A |
Contact Type | SPDT |
Max. On/Off Cycles | 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles |
Defrost Time (Minutes) | 4 to 110, 2 min Increments |
Enclosure Material | Heavy Steel |
Termination Type | Temperature Or Pressure |
Defrost Initiation | Time |
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Initiation/Termination Type | Time / Temperature or Pressure |
Electrical Rating | 120V AC, 60 Hz; 120V AC, 50 Hz |
Switch Arrangement for Contacts 1-3 | Open |
Agency Approvals | UL Listed|UL Recognized |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Switch Arrangement for Contacts 2-4 | Closed |
Comments | Bracket available & 50 Hz |
Enclosure | Heavy Duty Steel |
Description
Defrost Timer Control, Voltage 120V AC, Amps 40 A, Contact Type SPDT, Max. On/Off Cycles 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles, Defrost Time (Minutes) 4 to 110, 2 min Increments, Enclosure Material Heavy Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 600V AC (50SV51A)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 208/240V (8145-20B)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- Paragon Timers