Shop All Patio Heaters
Paragon Outdoor
Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU
Mfr # OH-M744B
Zoro # G605274339
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Propane
- Heating Area 18.84 Sq Ft.
- Material Stainless Steel
- Width 22.4"
- Safety Features Tilt-Switch
Product Information
- Brand Paragon Outdoor
- MFR # OH-M744B
- Zoro # G605274339
- UPC # 810010536471
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 22.4" |
Height | 82.5" |
Details
Item | Patio Heater |
Gas Type | Propane |
Finish | Hammered Bronze |
Heating Area | 18.84 Sq Ft. |
Material | Stainless Steel |
Safety Features | Tilt-Switch |
Features | Electronic Control |
Description
The Paragon Outdoor SHINE Flame Tower Heater is the most versatile of the Paragon Outdoor patio heater collection. Standing at 82.5” The SHINE seven foot heater is beautiful, powerful and built to last. An impressive 42,000 BTU hr. radiates heat in all directions and the borosilicate glass tube exposes our beautiful flame tech illumination and heat dispersion. Double-baked powder coating or 304 stainless steel ensure your SHINE heater can withstand the most extreme outdoor climates. All Paragon Outdoor heaters come with a double-ply, rolled edge reflector hood to prevent warping and ensure long life. Extend your outdoor season and enjoy your outdoor space in a safe cozy environment. The electronic ignition and adjustable flame make The SHINE heater, safe, simple and sturdy. With up to 12 hours of enjoyment from a standard 20 lb. liquid propane tank, The SHINE is the right choice for your outdoor space.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Dial Fan Control, 3 Speed (27180)
- KETEMA SIZE CRL 636-22-4 SHELL AND TUBE HEAT EXCHANGER (C11584XC-H)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- PARAGON OUTDOOR Outdoor Boost Flame Tower Heater, 72.5”, 42,000 BTU (OH-M642B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Freestanding (HEA-21821SH-T)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-20960D-1)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- Paragon Outdoor Heaters & Furnaces