Shop All Defrost Timers
Paragon
Defrost Timer Control Mechanism, 40A
Mfr # 8145-AV-M
Zoro # G3779329
original price:
$120.92
14% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/208/240/277 V AC
- Amps 40 A
- Contact Type 1 NO/1 NC
- Max. On/Off Cycles 48 Per Day
- Defrost Time (Minutes) 15
Product Information
- Brand Paragon
- MFR # 8145-AV-M
- Zoro # G3779329
- Country of Origin China
- Category Defrost Timers
Details
Item | Defrost Timer Control Mechanism |
Voltage | 120/208/240/277 V AC |
Amps | 40 A |
Contact Type | 1 NO/1 NC |
Max. On/Off Cycles | 48 Per Day |
Defrost Time (Minutes) | 15 |
Enclosure Material | Steel |
Termination Type | Temperature or Pressure, Time |
Defrost Initiation | Time |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Series Application | Auto Voltage Defrost Timer Mechanism Only |
Electrical Rating | 120-240V AC, 60 Hz |
Switch Arrangement for Contacts 2-4 | Closed |
Switch Arrangements for Contacts 3-N | Closed |
Switch Arrangement for Contacts 1-3 | Open |
Switch Rating | 40 Amps / 3Hp / 720VA / 120-240V AC |
Enclosure | Heavy Duty Steel |
Agency Approvals | UL Listed|UL Recognized |
Description
Defrost Timer Control Mechanism, Voltage 120/208/240/277 V AC, Amps 40 A, Contact Type 1 NO/1 NC, Max. On/Off Cycles 48 Per Day, Defrost Time (Minutes) 15, Enclosure Material Steel, Termination Type Temperature or Pressure, Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 4m (7000-12341-2140400)
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- Paragon Defrost Timers